Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Grounded

  • Mfr # PS14W47CCV3

  • Zoro # G316067060


product price: $30.15
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS14W47CCV3
Zoro #
G316067060
UPC #
785007046458
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP65, IP66, IP67

Description

Pass & Seymour Watertight Plug, 125 V, 15 A, 2 Pole, 3 Wires, Grounding Type: Grounded, IP65, 66, 67 IP, Rubber, Yellow, Dimensions: 1.85 in W x 2.62 in D x 1.85 in H, NEMA 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.