Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals

  • Mfr # PS5965GRY

  • Zoro # G710109083


product price: $29.25
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS5965GRY
Zoro #
G710109083
UPC #
785007237504
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Housing Color
Gray
Standards
UL Listed, cULus Listed
Resistance Properties
Crush Resistant, Impact Resistant
Number of Wires
3

Description

Tough nylon construction. Crush and impact resistance that exceeds hospital grade and Fed Spec requirements. Arc resistance exceeds UL requirements.Self-hinge swings wide open to make quick, easy work of light, clean connectionsEnclosed terminals provide solid, internally-clamped connectionsMolded finger grips promote safe, sure handlingTough nylon construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.