Straight Blade Receptacle, 10-30R, 30 A, 125/250V AC, 3 Pole, 3 Wire, Flush Mount, Non-Grounded

  • Mfr # 3860CC6

  • Zoro # G916054842


product price: $15.59
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3860CC6
Zoro #
G916054842
UPC #
785007857115
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Standards
UL 498 Listed
Flange Type
Non-Flanged

Description

Pass & Seymour Straight Blade Power Outlet Receptacle, 125/250 V, 30 A, Number of Poles: 3, Number of Wires: 3, NEMA Configuration: NEMA 10-30, Flush Mounting, Thermoplastic, Black, Dimensions: 2.5 in W x 1.9 in D x 3.75 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products