
Straight Blade Receptacle, 10-30R, 30 A, 125/250V AC, 3 Pole, 3 Wire, Surface Mount
Mfr # 388CC6
Zoro # G216054887
product price: $14.45
/eaKey Features
NEMA Receptacle Configuration
10-30R
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388CC6
Zoro #
G216054887
UPC #
785007857160
Country of Origin
China
Details
Item
Straight Blade Receptacle
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Housing Color
Black
Mount Type
Surface
Standards
UL Listed
Description
Pass & Seymour Straight Blade Power Outlet Receptacle, 125/250 V, 30 A, Number of Poles: 3, Number of Wires: 3, NEMA Configuration: NEMA 10-30, Surface Mounting, Thermoplastic, Black, Dimensions: 2.8 in W x 2.41 in D x5.6 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.