Straight Blade Receptacle, 14-50R, 50 A, 125/250V AC, 3 Pole, 4 Wire, Flush Mount

  • Mfr # 3894CC6

  • Zoro # G816060707


product price: $15.00
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3894CC6
Zoro #
G816060707
UPC #
785007857184
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Housing Color
Black
Mount Type
Flush
Standards
CSA Listed, cULus Listed
Flange Type
Non-Flanged

Description

Pass & Seymour Power Outlet, 125/250 V, 50 A, 3 Pole, 4 Wires, NEMA 14-50R, Flush Mounting, Black, Dimensions: 2.5 in W x 2.2 in D x 3.75 in H, Suitable for: LEGRAND S3862c 2 Gang Wall Plate Power Outlet Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.