Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR5251

  • Zoro # G7766486


product price: $6.19
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5251
Zoro #
G7766486
UPC #
785007241990
Country of Origin
Mexico

Dimensions

Face Plate Width
1.3 in
Face Plate Height
2 in
Face Diameter
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.7 in
Maximum Wire Size
10 AWG
Wire Size
#14 - #10

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Single
Sub-Category
Single Receptacles
Tamper Resistant
Yes
Power Indicator
No
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
Yes
HP
1/2 hp
Wiring Method - Plugs and Receptacles
Back and Side
Number of Gangs
1
Surge Suppression
No
Application Environment
Commercial
Special Features
Corrosion resistant
Material
Nylon
UL 94 Flammability Rating
V-2
Contact Material
Brass
Market
Commercial, Residential
Surge Protection
No
Grade
Federal Specification
Maximum Operating Temperature
140 Degrees F
Includes
Auto-Ground Clip, Mounting Hardware
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Horsepower Rating
1/2 hp
Housing Material
Nylon (Face), PVC (Back Body)
Is Tamper-Resistant
Yes
Environmental Conditions
Flammability: UL94 V2
Nema Rating
5-15R
Temperature Rating
Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
Connection
Back and side wire
Standard
UL498, CSA C22.2 No. 42
Dielectric Strength
Withstands 2000V minimum

Description

Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Brown, Housing Material Nylon (Face), PVC (Back Body), Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Receptacle Type Single, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards cULus Listed, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.