Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, TT-30R, 30 A, 125V AC, 3 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 3830CC6

  • Zoro # G016060606


product price: $18.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3830CC6
Zoro #
G016060606
UPC #
785007857085
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
3
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Listed, UL 498, cULus Listed
Flange Type
Non-Flanged

Description

Pass & Seymour Power Outlet, 125 VAC, 30 A, 2 Pole, 3 Wires, Flush Mounting, Black, Dimensions: 2.5 in W x 1.9 in D x 3.75 in H, Suitable for: S3862C 2 Gang Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products