Shop LEGRAND
See all product information
Create Account
Tee Raceway, 3000 Series, 1 Channel, 4-1/2 in W, 1.47 in H, 10-1/4 in L, Ivory
- Mfr # V3015E
- Zoro # G1992785
product price:Â
$
63.29
/ea
Key Features
Type
Tee
Series
3000
Number of Channels
1
Width
4-1/2 in
Height
1.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3015E
- Zoro #
- G1992785
- UPC #
- 786776105292
- Country of Origin
- United States
Dimensions
- Width
- 4-1/2 in
- Height
- 1.47 in
- Length
- 10-1/4 in
- For Raceway Width x Height
- 2 3/4 in x 1 15/32 in
- For Raceway Width
- 2 3/4 in
- Overall Length
- 10 1/4 in
- For Raceway Height
- 1 1/2 in
- Overall Width
- 4 1/2 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 10 1/4 in
- Fits Chest Size
- For Branching Raceway at Right Angles, Three Couplings Included
Description
Tee, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features For Branching Raceway at Right Angles, Three Couplings Included, Includes Couplings, Overall Height 1 1/2 in, Overall Length 10 1/4 in, Overall Width 4 1/2 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.