Under Carpet Power
- Mfr # FX-XPU-3TB
- Zoro # G323924196
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
For Raceway Height
7/16 in
For Use With
Express Under-Carpet Raceway Kit
Material
Aluminum
Standards
ADA
Series
Express
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-XPU-3TB
- Zoro #
- G323924196
- UPC #
- 00810056053093
- Country of Origin
- China
Dimensions
- For Raceway Height
- 7/16 in
- Length
- 36 1/8 in
- Width
- 4 1/4 in
- Height
- 7/8 in
- For Raceway Width
- 4 in
- Depth
- 3 ft
- Fits Chest Size
- Additional Channel for More Data, Holds upto 10 Cables
Details
- Item
- Under Carpet Power
- For Use With
- Express Under-Carpet Raceway Kit
- Material
- Aluminum
- Standards
- ADA
- Series
- Express
- Color
- Silver
- Features
- Additional Channel for More Data, Holds upto 10 Cables
- Mounting
- Under Carpet
- Cover Type
- Snap On
- Includes
- Bottom Datatrac, Top Cover
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- Express Under-Carpet Raceway Kit
Description
Under Carpet Power, Series Express, Cover Type Snap On, Material Aluminum, Height 7/8 in, Length 36 1/8 in, Width 4 1/4 in, Color Silver, For Use With Express Under-Carpet Raceway Kit, Depth 3 ft, Features Additional Channel for More Data, Holds upto 10 Cables, Includes Bottom Datatrac, Top Cover, Mounting Under Carpet, Standards ADA, For Raceway Height 7/16 in, For Raceway Width 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.