Under Carpet Power
- Mfr # FX-XPU-6TB
- Zoro # G423924386
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Includes
Bottom Datatrac, Top Cover
Series
Express
Cover Type
Snap On
Color
Silver
For Raceway Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FX-XPU-6TB
- Zoro #
- G423924386
- UPC #
- 00810056053109
- Country of Origin
- China
- Item
- Under Carpet Power
- Includes
- Bottom Datatrac, Top Cover
- Series
- Express
- Cover Type
- Snap On
- Color
- Silver
- Features
- Additional Channel for More Data, Holds upto 10 Cables
- Material
- Aluminum
- For Use With
- Express Under-Carpet Raceway Kit
- Mounting
- Under Carpet
- Standards
- ADA
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- Express Under-Carpet Raceway Kit
- Traction Material
- Aluminum
Dimensions
- For Raceway Width
- 4 in
- For Raceway Height
- 7/16 in
- Width
- 4 1/4 in
- Length
- 72 in
- Height
- 7/8 in
- Depth
- 6 ft
- Fits Chest Size
- Additional Channel for More Data, Holds upto 10 Cables
Description
Under Carpet Power, Series Express, Cover Type Snap On, Material Aluminum, Height 7/8 in, Length 72 in, Width 4 1/4 in, Color Silver, For Use With Express Under-Carpet Raceway Kit, Depth 6 ft, Features Additional Channel for More Data, Holds upto 10 Cables, Includes Bottom Datatrac, Top Cover, Mounting Under Carpet, Standards ADA, For Raceway Height 7/16 in, For Raceway Width 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.