Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver

  • Mfr # WPH1L

  • Zoro # G7766556


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Color
Silver
Material
Stainless Steel
Size
2-3/4"H x 4-1/2"W
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPH1L
Zoro #
G7766556
UPC #
785007065244
Country of Origin
United States

Dimensions

Size
2-3/4"H x 4-1/2"W
Dimensions
4 1/2 in x 2 3/4 in
Overall Height
2.8 in
Overall Width
4.5 in
Plate Size
Standard

Details

Number of Gangs
1
Item
Toggle Opening Dustproof Locking Cover
Color
Silver
Material
Stainless Steel
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
Dustproof, Locking Cover
Standards
CSA Certified 17695, UL Listed
Special Features
Ideal for hard-use and corrosive applications, exclusive, spec grade stainless steel dust covers
Wall Plate Type
Toggle
Number of Outlet Openings
1
Resistance Properties
Dustproof, Weather Resistant
Material Grade
Type 302
Outlet Orientation
Horizontal
Material Type
Metallic
Standard
UL Listed
Application Sector
Residential/Commercial
Number of Outlets
1

Description

Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Dustproof, Weather Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, Mount Hole Center-to-Center Height 2.38 in, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Horizontal, Overall Height 2.75 in, Overall Width 4.5 in, Standards CSA Certified 17695, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.