Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, Brown, 15 A, 120 VAC, 3-Position, Side Wire Terminal

  • Mfr # 663GTU

  • Zoro # G816038188


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663GTU
Zoro #
G816038188
UPC #
785007195248
Country of Origin
China

Description

Pass & Seymour Toggle Switch, 120 VAC, 15 A, Number of Poles: 3, Number of Positions: 3, Terminal Type: Side Wire, Housing Material: Thermoplastic, Brown, Dimensions: 1.25 in W x 1.09 in D x 3.28 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.