Zoro Homepage

TradeMaster Series Toggle Switch, 15 A, 120 VAC, Back Wire, Side Wire Terminal, White

  • Mfr # 660WGCACC20

  • Zoro # G516038181


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660WGCACC20
Zoro #
G516038181
UPC #
785007857306
Country of Origin
Mexico

Description

Pass & Seymour TradeMaster Toggle Switch, 120 VAC, 15 A, Number of Poles: 1, Terminal Type: Back Wire, Side Wire, Housing Material: Thermoplastic, White, Dimensions: 1.25 in W x 1.09 in D x 3.281 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.