Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS3FR
Zoro #
G7477009
UPC #
00785007308648
Country of Origin
Mexico
Details
Item
Triple Connector
Series
16
Current Rating
300 A, 400 A
NEMA Rating
3R
Color
Red
Amps AC/DC
300AC/400DC
Single Pole Device Style
Taper Nose
Standards
cCSAus
Material
Thermoplastic Elastomer
Mounting
Protective caps adapters
Product Type
3-Fer
Housing Color
Red
NEMA Enclosure Rating
3R
Housing Material
Thermoplastic Elastomer
Compatible with Series
16
Description
Triple Connector, Current Rating 300 A, 400 A, Housing Color Red, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 3R, Product Type 3-Fer, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.