Cord
- Mfr # WSPC320CWH10
- Zoro # G123956243
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
NEMA Receptacle Configuration
5-15R
Power Cord Length
10 ft
Includes
15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket
Maximum Table Thickness
1.5 in
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPC320CWH10
- Zoro #
- G123956243
- UPC #
- 786776192568
- Country of Origin
- China
Dimensions
- Power Cord Length
- 10 ft
- Maximum Table Thickness
- 1.5 in
- Overall Depth
- 6 in
- Overall Height
- 2.25 in
- Minimum Table Thickness
- 1 in
- Overall Width
- 2.25 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
Details
- Item
- Furniture Power Cord
- NEMA Receptacle Configuration
- 5-15R
- Includes
- 15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket
- Voltage Rating
- 125V AC
- Mount Type
- Surface
- USB Connectors Included
- Type A, Type C
- Standards
- ETL
- Number of Outlets
- 5
- Application
- Commercial
- Housing Material
- Plastic
- Features
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
- Shape
- Rectangular
- Housing Color
- White
- Current Rating
- 15 A
- Plug Style
- Right Angle
Description
Furniture Power Cord, Application Commercial, Current Rating 15 A, Features Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability, Housing Color White, Housing Material Plastic, Includes 15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket, Maximum Table Thickness 1.5 in, Minimum Table Thickness 1 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.