Shop LEGRAND
See all product information
Create Account
USB
- Mfr # D4RRRU6XRWC
- Zoro # G123956106
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
4
Current Rating
15 A
NEMA Receptacle Configuration
5-15R
Number of USB Ports
1
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D4RRRU6XRWC
- Zoro #
- G123956106
- UPC #
- 786776196795
- Country of Origin
- China
Dimensions
- Overall Depth
- 5.63 in
- Minimum Table Thickness
- 0.5 in
- Maximum Table Thickness
- 1.5 in
- Overall Width
- 1.94 in
- Overall Height
- 2.63 in
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Details
- Item
- Furniture Power Outlet
- Number of Outlets
- 4
- Current Rating
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Number of USB Ports
- 1
- Shape
- Rectangular
- Plug Style
- Right Angle
- USB Connectors Included
- Type A, Type C
- Includes
- Mounting Kit
- Housing Material
- Plastic
- Voltage Rating
- 125V AC
- Features
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
- Application
- Commercial, Education, Hospitality, Residential
- Mount Type
- Surface
- Housing Color
- White
- Standards
- cETLus, Prop 65, RoHS, UL 962A
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles, Housing Color White, Housing Material Plastic, Includes Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 1, Overall Depth 5.63 in, Overall Height 2.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.