Shop LEGRAND
See all product information
Create Account
USB
- Mfr # F3RUR6PRWC
- Zoro # G423956158
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Features
Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Current Rating
15 A
Plug Style
Right Angle
Includes Plug Pass-Through
Yes
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3RUR6PRWC
- Zoro #
- G423956158
- UPC #
- 786776196726
- Country of Origin
- Mexico
- Item
- Furniture Power Outlet
- Features
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
- Current Rating
- 15 A
- Plug Style
- Right Angle
- Includes Plug Pass-Through
- Yes
- Housing Material
- Plastic
- Number of Outlets
- 3
- Application
- Commercial, Education, Hospitality
- Housing Color
- White
- Voltage Rating
- 125V AC
- Mount Type
- Recessed
- Standards
- cETLus, FCC, Prop 65, RoHS, UL 962A
- USB Connectors Included
- Type A, Type C
- NEMA Receptacle Configuration
- 5-15R
- Number of USB Ports
- 1
- Shape
- Rectangular
Dimensions
- Maximum Table Thickness
- 1.25 in
- Minimum Table Thickness
- 0.38 in
- Power Cord Length
- 6 ft
- Overall Height
- 2.25 in
- Overall Width
- 2.38 in
- Overall Depth
- 2 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Current Rating 15 A, Features Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally, Housing Color White, Housing Material Plastic, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.25 in, Minimum Table Thickness 0.38 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 1, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.