USB
- Mfr # F2RU6PRWC
- Zoro # G423956387
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
6 ft
NEMA Receptacle Configuration
5-15R
Plug Style
Right Angle
Maximum Table Thickness
1.25 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2RU6PRWC
- Zoro #
- G423956387
- UPC #
- 786776191837
- Country of Origin
- China
Dimensions
- Power Cord Length
- 6 ft
- Maximum Table Thickness
- 1.25 in
- Minimum Table Thickness
- 0.38 in
- Overall Depth
- 2.13 in
- Overall Width
- 2.38 in
- Overall Height
- 1.94 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Details
- Item
- Furniture Power Outlet
- NEMA Receptacle Configuration
- 5-15R
- Plug Style
- Right Angle
- Shape
- Rectangular
- Includes Plug Pass-Through
- Yes
- Number of Outlets
- 2
- Housing Color
- White
- Features
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
- Voltage Rating
- 125V AC
- Current Rating
- 15 A
- Housing Material
- Plastic
- Number of USB Ports
- 1
- Standards
- cETLus, FCC, Prop 65, RoHS, UL 962A
- USB Connectors Included
- Type A, Type C
- Mount Type
- Recessed
- Application
- Commercial, Education, Hospitality
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Current Rating 15 A, Features Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally, Housing Color White, Housing Material Plastic, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.25 in, Minimum Table Thickness 0.38 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 1, Overall Depth 2.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.