Shop LEGRAND
See all product information
Create Account
USB
- Mfr # F3RUR6PRGC
- Zoro # G323956067
product price:Â
$
125.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Maximum Table Thickness
1.25 in
Plug Style
Right Angle
Features
Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3RUR6PRGC
- Zoro #
- G323956067
- UPC #
- 786776191813
- Country of Origin
- China
Dimensions
- Maximum Table Thickness
- 1.25 in
- Minimum Table Thickness
- 0.38 in
- Power Cord Length
- 6 ft
- Overall Width
- 2.38 in
- Overall Height
- 2.25 in
- Wire Size
- 14 AWG
- Overall Depth
- 2 in
- Fits Chest Size
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Details
- Item
- Furniture Power Outlet
- NEMA Receptacle Configuration
- 5-15R
- Voltage Rating
- 125V AC
- Plug Style
- Right Angle
- Features
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
- Number of Outlets
- 3
- Shape
- Rectangular
- Standards
- cETLus, FCC, Prop 65, RoHS, UL 962A
- Includes Plug Pass-Through
- Yes
- Current Rating
- 15 A
- Application
- Commercial, Education, Hospitality
- USB Connectors Included
- Type A, Type C
- Housing Material
- Plastic
- Number of USB Ports
- 1
- Mount Type
- Recessed
- Housing Color
- Gray
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Current Rating 15 A, Features Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally, Housing Color Gray, Housing Material Plastic, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.25 in, Minimum Table Thickness 0.38 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 1, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.