Shop LEGRAND
See all product information
Create Account
Cord
- Mfr # RD2RBK10
- Zoro # G823956055
product price:Â
$
45.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
4.6 in
Mount Type
Recessed
Plug Style
Right Angle
NEMA Receptacle Configuration
5-15R
Application
Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD2RBK10
- Zoro #
- G823956055
- UPC #
- 786776198539
- Country of Origin
- China
Dimensions
- Overall Width
- 4.6 in
- Wire Size
- 12 AWG
- Overall Height
- 2.5 in
- Overall Depth
- 2.13 in
- Power Cord Length
- 10 ft
- Maximum Table Thickness
- 0.75 in
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Cord
- Mount Type
- Recessed
- Plug Style
- Right Angle
- NEMA Receptacle Configuration
- 5-15R
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Standards
- cETLus Guide FPDU5, ETL
- Minimum Operating Temperature
- 32 Degrees F
- Features
- Quick Installation, Easy Installation
- Shape
- Rectangular
- Maximum Operating Temperature
- 149 Degrees F
- Voltage Rating
- 125V AC
- Housing Material
- Plastic
- Includes
- Bezel
- Number of Outlets
- 2
- Housing Color
- Black
- Current Rating
- 15 A
- USB Connectors Included
- Type A, Type C
Description
Furniture Power Cord, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color Black, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Overall Depth 2.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.