Shop LEGRAND
See all product information
Create Account
USB
- Mfr # RDZCNI
- Zoro # G023956299
product price:Â
$
91.75
/ea
Key Features
Wire Size
14 AWG
Current Rating
15 A
Maximum Table Thickness
0.75 in
NEMA Receptacle Configuration
5-15R
Includes
Bezel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDZCNI
- Zoro #
- G023956299
- UPC #
- 786776197068
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Maximum Table Thickness
- 0.75 in
- Power Cord Length
- 6 ft
- Overall Height
- 2.5 in
- Overall Width
- 5.63 in
- Overall Depth
- 2.13 in
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Outlet
- Current Rating
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Includes
- Bezel
- Mount Type
- Recessed
- Housing Material
- Plastic
- Features
- Quick Installation, Easy Installation
- Shape
- Rectangular
- USB Connectors Included
- Type A, Type C
- Housing Color
- Nickel
- Number of Outlets
- 4
- Minimum Operating Temperature
- 32 Degrees F
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Maximum Operating Temperature
- 149 Degrees F
- Standards
- ETL, RoHS
- Plug Style
- Right Angle
- Voltage Rating
- 125V AC
Description
Furniture Power Outlet, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color Nickel, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.