Shop LEGRAND
See all product information
Create Account
Cord
- Mfr # RD2RNI10
- Zoro # G823956246
product price:Â
$
21.39
/ea
Key Features
Maximum Operating Temperature
149 Degrees F
Includes
Bezel
Current Rating
15 A
Power Cord Length
10 ft
Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD2RNI10
- Zoro #
- G823956246
- UPC #
- 786776198560
- Country of Origin
- China
Dimensions
- Power Cord Length
- 10 ft
- Wire Size
- 12 AWG
- Overall Width
- 4.6 in
- Maximum Table Thickness
- 0.75 in
- Overall Height
- 2.5 in
- Overall Depth
- 2.13 in
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Cord
- Maximum Operating Temperature
- 149 Degrees F
- Includes
- Bezel
- Current Rating
- 15 A
- Standards
- cETLus Guide FPDU5, ETL
- Voltage Rating
- 125V AC
- Plug Style
- Right Angle
- Features
- Quick Installation, Easy Installation
- Minimum Operating Temperature
- 32 Degrees F
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Housing Color
- Nickel
- Mount Type
- Recessed
- Shape
- Rectangular
- Housing Material
- Plastic
- Number of Outlets
- 2
- NEMA Receptacle Configuration
- 5-15R
- USB Connectors Included
- Type A, Type C
Description
Furniture Power Cord, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color Nickel, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Overall Depth 2.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.