Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Compression Brass 90 Degree Elbow 10PK

  • Mfr # 0102 10 00

  • Zoro # G6887316


product price: $209.99
/pk 10, $21.00/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
25/64 in
Temp. Range
-40 Degrees to 482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102 10 00
Zoro #
G6887316
UPC #
820099091082
Country of Origin
France

Dimensions

Tube Size
25/64 in
Hex Size
19 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Overall Length
30 mm
Length
30"
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Temp. Range
-40 Degrees to 482 Degrees F
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1087 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Pipe Fitting Connection Type
Compression
Compliance
AFNOR, CETOP, CNOMO, ISO
Application
Chemical, Hydraulics
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
System of Measurement
Metric
Fitting Material
Brass
Series
Metric Compression
Maximum Operating Pressure
1,087 psi
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Elbow
Type
Compression
Connection
Tube
Finish
Brass
Pressure (PSI)
Max. 1087
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Material Grade
CA360
Compatible Fitting Brands
Parker Hannifin
Operating Pressure - Maximum
1,087 psi
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.