Zoro Homepage

10mm Compression x 1/2" Male BSPT Straight Adapter 10PK

  • Mfr # 0105 10 21

  • Zoro # G6393335


product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
25/64 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 10 21
Zoro #
G6393335
UPC #
820099095127
Country of Origin
France

Dimensions

Tube Size
25/64 in
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
1/2 in
Hex Size
22 mm
Pipe Size (Fittings)
1/2"
Thread Size B
R 1/2
Fitting Side B Pipe Size
1/2 in
Overall Length
25 mm
Fitting Side A Tube Outer Diameter
10 mm
Pipe Size
1/2"
Thread Size
1/2"
Length
25"
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
R 1/2
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Compliance
AFNOR, CETOP, CNOMO, ISO
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Compression x Male BSPT
Max. Pressure
1087 psi
Temp. Range
-40 Degrees to 482 Degrees F
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
1,087 psi
Series
Metric Compression
Fitting Side B Connection Type
MBSPT
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Application
Chemical, Hydraulics
Fitting Material
Brass
System of Measurement
Imperial/Metric
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Straight
Type
Compression
Connection
BSPT
Finish
Brass
Pressure (PSI)
Max. 1087
Precleaned Type
Cleaned
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Operating Pressure - Maximum
1,087 psi
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
MBSPT
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
Material Grade
CA360
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.