Zoro Homepage

10mm Compression x 3/8" Male BSPT Straight Adapter 10PK

  • Mfr # 0105 10 17

  • Zoro # G6767503


product price: $95.39
/pk 10, $9.54/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
25/64 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 10 17
Zoro #
G6767503
UPC #
820099094977
Country of Origin
France

Dimensions

Tube Size
25/64 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
3/8 in
Hex Size
17 mm
Fitting Side A Tube Outer Diameter
10 mm
Thread Size B
R 3/8
Fitting Side B Pipe Size
3/8 in
Overall Length
24 mm
Pipe Size
3/8"
Thread Size
3/8"
Length
24"
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
R 3/8

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Pipe Fitting Connection Type
Compression x Male BSPT
Compliance
AFNOR, CETOP, CNOMO, ISO
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Temp. Range
-40 Degrees to 482 Degrees F
Max. Pressure
1087 psi
Basic Pipe Fitting Shape
Adapter
Fitting Side A Connection Type
Compression
System of Measurement
Imperial/Metric
Maximum Operating Pressure
1,087 psi
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side B Connection Type
MBSPT
Series
Metric Compression
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Application
Chemical, Hydraulics
Fitting Shape
Straight
Type
Compression
Finish
Brass
Connection
BSPT
Pressure (PSI)
Max. 1087
Fitting Features
Rigid
Material Grade
CA360
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
MBSPT
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
1,087 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 24 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.