Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Female Compression Brass Nut 50PK

  • Mfr # 0110 10 00

  • Zoro # G6749592


product price: $211.99
/pk 50, $4.24/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
25/64 in
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110 10 00
Zoro #
G6749592
UPC #
820099101514
Country of Origin
Spain

Dimensions

Tube Size
25/64 in
Hex Size
19 mm
Overall Length
15 mm
Compatible Tube Outer Diameter
10 mm
Thread Size
M16X1.5
Length
15"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut
Max. Pressure
1087 psi
Compliance
AFNOR, CETOP, CNOMO, ISO
Pipe Fitting Connection Type
Female Compression
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
Standards
ATEX, PED, REACH, RoHS, WEEE
Basic Pipe Fitting Shape
Nut
Series
Brass metric compression
Maximum Operating Temperature
482 Degrees F
Application
Chemical, Hydraulics
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
1,087 psi
System of Measurement
Metric
Fitting Shape
Nut
Type
Compression
Pressure (PSI)
Max. 1087
Connection
Threaded
Compatible Fitting Brands
Parker
Fitting Features
Rigid
Operating Pressure - Maximum
1,087 psi
Precleaned Type
Cleaned
Material Grade
C36000
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
482 Degrees F
For Media Type
Chemicals, Compressed Air, Cleaning Agents, Fuels, Oils
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Chemical, Hydraulics, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 482 Degrees F, Overall Length 15 mm, Thread Size M16X1.5, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 10 mm, Compatible Fitting Brands Parker, Series Brass metric compression, Standards ATEX, PED, REACH, RoHS, WEEE, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.