Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Compression Brass 90 Degree Elbow 10PK

  • Mfr # 0102 12 00

  • Zoro # G6642307


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
15/32 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102 12 00
Zoro #
G6642307
UPC #
820099091174
Country of Origin
France

Dimensions

Tube Size
15/32 in
Hex Size
22 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
30 mm
Length
30"
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Compression
Compliance
AFNOR, CETOP, CNOMO, ISO
Temp. Range
-40 Degrees to 482 Degrees F
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Max. Pressure
797 psi
Basic Pipe Fitting Shape
Elbow
System of Measurement
Metric
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
Compression
Series
Metric Compression
Maximum Operating Pressure
797 psi
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side A Connection Type
Compression
Application
Chemical, Hydraulics
Fitting Shape
Elbow
Type
Compression
Finish
Brass
Pressure (PSI)
Max. 797
Connection
Tube
Operating Temperature - Maximum
250 Degrees F
Compatible Fitting Brands
Parker Hannifin
Fitting Side 1 Connection Type
Compression
Material Grade
CA360
Connector Type
Union
Operating Pressure - Maximum
797 psi
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Material Grade CA360, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.