Zoro Homepage

12mm Compression x 1/4" Male BSPT Straight Adapter 10PK

  • Mfr # 0105 12 13

  • Zoro # G6539023


product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
15/32 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 12 13
Zoro #
G6539023
UPC #
820099095226
Country of Origin
France

Dimensions

Tube Size
15/32 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
19 mm
Pipe Size (Fittings)
1/4"
Compression Thread Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
R 1/4
Overall Length
24 mm
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Thread Size
1/4"
Length
24"
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
R 1/4

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Temp. Range
-40 Degrees to 482 Degrees F
Max. Pressure
797 psi
Basic Pipe Fitting Shape
Adapter
Compliance
AFNOR, CETOP, CNOMO, ISO
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x Male BSPT
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Fitting Material
Brass
Maximum Operating Pressure
797 psi
Maximum Operating Temperature
250 Degrees F
Series
Metric Compression
Application
Chemical, Hydraulics
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Type
Compression
Connection
BSPT
Pressure (PSI)
Max. 797
Finish
Brass
Operating Temperature - Maximum
250 Degrees F
Material Grade
CA360
Fitting Side 2 Connection Type
MBSPT
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
797 psi
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Material Grade CA360, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 24 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 1/4, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.