Zoro Homepage

12mm Compression x Male BSPT Brass 90 Degree Elbow 10PK

  • Mfr # 0109 12 17

  • Zoro # G6428572


product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
15/32 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 12 17
Zoro #
G6428572
UPC #
820099100135
Country of Origin
France

Dimensions

Tube Size
15/32 in
Hex Size
22 mm
Compression Thread Size
3/8 in
Overall Length
30 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
R 3/8
Thread Size
3/8"
Length
27"
Thread Size 2
R 3/8
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-40 Degrees to 482 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Compliance
AFNOR, CETOP, CNOMO, ISO
Pipe Fitting Connection Type
Compression x Male BSPT
Max. Pressure
797 psi
Fitting Side B Connection Type
MBSPT
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial/Metric
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
797 psi
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Application
Chemical, Hydraulics
Series
Metric Compression
Fitting Shape
Elbow
Type
Compression
Pressure (PSI)
Max. 797
Connection
BSPT
Finish
Brass
Material Grade
CA360
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
797 psi
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
40 Degrees F
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Fitting Side 2 Connection Type
MBSPT
Fitting Features
Rigid

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Material Grade CA360, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.