Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Female Compression Brass Nut 50PK

  • Mfr # 0110 12 00

  • Zoro # G6647322


product price: $239.99
/pk 50, $4.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
15/32 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110 12 00
Zoro #
G6647322
UPC #
820099101644
Country of Origin
Spain

Dimensions

Tube Size
15/32 in
Hex Size
22 mm
Thread Size
M18X1.5
Overall Length
15 mm
Compatible Tube Outer Diameter
12 mm
Length
15"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Max. Pressure
797 psi
Compliance
AFNOR, CETOP, CNOMO, ISO
Temp. Range
-40 Degrees to 482 Degrees F
Pipe Fitting Connection Type
Female Compression
Specific Pipe Fitting Shape
Nut
Standards
ATEX, PED, REACH, RoHS, WEEE
System of Measurement
Metric
Maximum Operating Temperature
100 Degrees C
Maximum Operating Pressure
797 psi
Minimum Operating Temperature
40 Degrees C
Series
Brass metric compression
Application
Chemical, Hydraulics
Fitting Material
Brass
Fitting Shape
Nut
Type
Compression
Connection
Threaded
Pressure (PSI)
Max. 797
Material Grade
C36000
Operating Temperature - Minimum
104 Degrees F
Compatible Fitting Brands
Parker
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned
Operating Pressure - Maximum
797 psi
Fitting Features
Rigid
For Media Type
Chemicals, Compressed Air, Cleaning Agents, Fuels, Oils
Operating Temperature - Maximum
212 Degrees F

Description

Compression Fitting Nut, Application Chemical, Hydraulics, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 15 mm, Thread Size M18X1.5, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 12 mm, Compatible Fitting Brands Parker, Series Brass metric compression, Standards ATEX, PED, REACH, RoHS, WEEE, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.