Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4mm Compression Brass 90 Degree Elbow 10PK

  • Mfr # 0102 04 00

  • Zoro # G7197836


product price: $81.25
/pk 10, $8.13/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
5/32 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102 04 00
Zoro #
G7197836
UPC #
820099090764
Country of Origin
Spain

Dimensions

Tube Size
5/32 in
Hex Size
10 mm
Overall Length
19 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Length
19"
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
3335 psi
Compliance
AFNOR, CETOP, CNOMO, ISO
Basic Pipe Fitting Shape
Elbow
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Application
Chemical, Hydraulics
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
System of Measurement
Metric
Maximum Operating Pressure
3,335 psi
Fitting Side B Connection Type
Compression
Series
Metric Compression
Fitting Shape
Elbow
Type
Compression
Pressure (PSI)
Max. 3335
Finish
Brass
Connection
Tube
Material Grade
CA360
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
3,335 psi
Compatible Fitting Brands
Parker Hannifin
Fitting Features
Rigid
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Operating Temperature - Maximum
250 Degrees F
Precleaned Type
Cleaned

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Material Grade CA360, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 19 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.