Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4mm Compression Brass Equal Straight Union 10PK

  • Mfr # 0106 04 00

  • Zoro # G7565101


product price: $78.39
/pk 10, $7.84/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
5/32 in
Max. Pressure
3335 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0106 04 00
Zoro #
G7565101
UPC #
820099096292
Country of Origin
France

Dimensions

Tube Size
5/32 in
Hex Size
10 mm
Fitting Side B Tube Outer Diameter
4 mm
Overall Length
28 mm
Fitting Side A Tube Outer Diameter
4 mm
Length
28"
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Max. Pressure
3335 psi
Compliance
AFNOR, CETOP, CNOMO, ISO
Temp. Range
-40 Degrees to 482 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Specific Pipe Fitting Shape
Union
Fitting Material
Brass
Application
Chemical, Hydraulics
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
3,335 psi
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
System of Measurement
Metric
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side A Connection Type
Compression
Series
Metric Compression
Fitting Shape
Straight
Type
Compression
Connection
Tube
Pressure (PSI)
Max. 3335
Finish
Brass
Operating Pressure - Maximum
3,335 psi
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Material Grade
CA360

Description

Compression Fitting Union, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Material Grade CA360, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 28 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.