Zoro Homepage

4mm Compression Brass Equal Tee 10PK

  • Mfr # 0104 04 00

  • Zoro # G7058362


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
5/32 in
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0104 04 00
Zoro #
G7058362
UPC #
820099092492
Country of Origin
France

Dimensions

Tube Size
5/32 in
Hex Size
10 mm
Fitting Side A Tube Outer Diameter
4 mm
Overall Length
38 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Max. Pressure
3335 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
Compliance
AFNOR, CETOP, CNOMO, ISO
Specific Pipe Fitting Shape
Tee
Maximum Operating Pressure
3,335 psi
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Application
Air, Fuel, Hydraulic Oil, Machining Oil
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Fitting Side C Connection Type
Compression
Maximum Operating Temperature
100 Degrees F
Fitting Shape
Tee
Fitting Features
Rigid
Connector Type
Coupling
Operating Temperature - Minimum
40 Degrees F
Material Grade
C37700
System of Measurement
Metric
For Media Type
Compressed Air, Fuels, Oils
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker
Operating Pressure - Maximum
3,335 psi
Operating Temperature - Maximum
100 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Air, Fuel, Hydraulic Oil, Machining Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C37700, Maximum Operating Pressure 3,335 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.