Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4mm Female Compression Brass Nut 50PK

  • Mfr # 0110 04 00

  • Zoro # G6539696


product price: $88.19
/pk 50, $1.76/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
5/32 in
Compliance
AFNOR, CETOP, CNOMO, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110 04 00
Zoro #
G6539696
UPC #
820099100975
Country of Origin
Spain

Dimensions

Tube Size
5/32 in
Hex Size
10 mm
Overall Length
11 mm
Compatible Tube Outer Diameter
4 mm
Thread Size
M8X1
Length
11"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Compliance
AFNOR, CETOP, CNOMO, ISO
Max. Pressure
3335 psi
Pipe Fitting Connection Type
Female Compression
Specific Pipe Fitting Shape
Nut
Standards
ATEX, PED, REACH, RoHS, WEEE
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
Basic Pipe Fitting Shape
Nut
Maximum Operating Pressure
3,335 psi
Minimum Operating Temperature
40 Degrees C
Application
Chemical, Hydraulics
Maximum Operating Temperature
100 Degrees C
Fitting Material
Brass
Series
Brass metric compression
System of Measurement
Metric
Fitting Shape
Nut
Type
Compression
Pressure (PSI)
Max. 3335
Connection
Threaded
Operating Pressure - Maximum
3,335 psi
Compatible Fitting Brands
Parker
Material Grade
C36000
Fitting Features
Rigid
Operating Temperature - Maximum
212 Degrees F
Product Type
Compression Fitting Nut
For Media Type
Chemicals, Compressed Air, Cleaning Agents, Fuels, Oils
Operating Temperature - Minimum
104 Degrees F
Precleaned Type
Cleaned

Description

Compression Fitting Nut, Application Chemical, Hydraulics, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 11 mm, Thread Size M8X1, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 4 mm, Compatible Fitting Brands Parker, Series Brass metric compression, Standards ATEX, PED, REACH, RoHS, WEEE, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.