Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm Compression Brass 90 Degree Elbow 10PK

  • Mfr # 0102 06 00

  • Zoro # G6666396


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
15/64 in
Max. Pressure
2175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102 06 00
Zoro #
G6666396
UPC #
820099090863
Country of Origin
France

Dimensions

Tube Size
15/64 in
Hex Size
13 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
22 mm
Length
22"
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Max. Pressure
2175 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Compliance
AFNOR, CETOP, CNOMO, ISO
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Series
Metric Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
2,175 psi
Application
Chemical, Hydraulics
System of Measurement
Metric
Fitting Material
Brass
Fitting Shape
Elbow
Type
Compression
Pressure (PSI)
Max. 2175
Connection
Tube
Finish
Brass
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
2,175 psi
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Connector Type
Union
Material Grade
CA360
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade CA360, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 22 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.