Zoro Homepage

6mm Compression x 3/8" Male BSPT Straight Adapter 10PK

  • Mfr # 0105 06 17

  • Zoro # G6984801


product price: $78.89
/pk 10, $7.89/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
15/64 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 06 17
Zoro #
G6984801
UPC #
820099094175
Country of Origin
France

Dimensions

Tube Size
15/64 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
3/8 in
Hex Size
17 mm
Thread Size B
R 3/8
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
3/8 in
Overall Length
18 mm
Pipe Size
3/8"
Thread Size
3/8"
Length
19"
Fitting Side 1 Tube Outer Diameter
6 mm
Thread Size 2
R 3/8
Fitting Side 2 Pipe Size
3/8 in

Description

Compression Fitting Adapter, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Material Grade CA360, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 18 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 3/8, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.