Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8mm Compression Brass 90 Degree Elbow 10PK

  • Mfr # 0102 08 00

  • Zoro # G6635912


product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
19/64 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102 08 00
Zoro #
G6635912
UPC #
820099090962
Country of Origin
France

Dimensions

Tube Size
19/64 in
Hex Size
14 mm
Overall Length
28 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Length
28"
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1450 psi
Compliance
AFNOR, CETOP, CNOMO, ISO
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Temp. Range
-40 Degrees to 482 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Maximum Operating Pressure
1,450 psi
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Compression
System of Measurement
Metric
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Material
Brass
Series
Metric Compression
Fitting Side A Connection Type
Compression
Application
Chemical, Hydraulics
Fitting Shape
Elbow
Type
Compression
Finish
Brass
Connection
Tube
Pressure (PSI)
Max. 1450
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
1,450 psi
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned
Material Grade
CA360

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.