Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8mm Compression Brass Equal Straight Union 10PK

  • Mfr # 0106 08 00

  • Zoro # G7491267


product price: $89.15
/pk 10, $8.92/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
19/64 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0106 08 00
Zoro #
G7491267
UPC #
820099096551
Country of Origin
France

Dimensions

Tube Size
19/64 in
Hex Size
13 mm
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
36 mm
Fitting Side B Tube Outer Diameter
8 mm
Length
36"
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
Max. Pressure
1450 psi
Pipe Fitting Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Specific Pipe Fitting Shape
Union
Compliance
AFNOR, CETOP, CNOMO, ISO
Basic Pipe Fitting Shape
Union
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Application
Chemical, Hydraulics
Fitting Material
Brass
Series
Metric Compression
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
1,450 psi
Fitting Shape
Straight
Type
Compression
Connection
Tube
Finish
Brass
Pressure (PSI)
Max. 1450
Fitting Features
Rigid
Compatible Fitting Brands
Parker Hannifin
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Operating Pressure - Maximum
1,450 psi
Material Grade
CA360
Operating Temperature - Maximum
250 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Union, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 36 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.