Zoro Homepage

8mm Compression Brass Sleeve 50PK

  • Mfr # 0124 08 00

  • Zoro # G7629142


product price: $43.79
/pk 50, $0.88/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Tube Size
19/64 in
Specific Pipe Fitting Shape
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0124 08 00
Zoro #
G7629142
UPC #
820099113258
Country of Origin
Spain

Dimensions

Tube Size
19/64 in
Compatible Tube Outer Diameter
8 mm
Overall Length
7 mm
Length
7"

Details

Item
Compression Fitting Sleeve
Tube Fitting Material
Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Sleeve
Max. Pressure
1450 psi
Standards
ATEX, PED, REACH, RoHS/WEEE
Pipe Fitting Connection Type
Compression
Compliance
AFNOR, CETOP, CNOMO, ISO
Basic Pipe Fitting Shape
Sleeve
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 482 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
1,450 psi
Fitting Material
Brass
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Series
Braa Metric Compression
Compatible Tube Material
Brass, Copper, Polymer, Steel
Minimum Operating Temperature
104 Degrees F
Fitting Shape
Ferrule
Connection Type
Compression
Type
Compression
Pressure (PSI)
Max. 1450
Connection
Tube
Material of Construction
Brass
Body Material
Brass
Operating Pressure - Maximum
1,450 psi
Fitting Features
Rigid
Material Grade
C36000
Product Type
Compression Fitting Sleeve
Precleaned Type
Cleaned
Compatible Fitting Brands
Parflex

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 7 mm, Specific Fitting Shape Sleeve, System of Measurement Metric, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 8 mm, Series Braa Metric Compression, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.