Zoro Homepage

8mm Compression x 1/4" Male BSPT Brass 90 Deg Elbow 10PK

  • Mfr # 0109 08 13

  • Zoro # G7049061


product price: $87.89
/pk 10, $8.79/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
19/64 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 08 13
Zoro #
G7049061
UPC #
820099099385
Country of Origin
France

Dimensions

Tube Size
19/64 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
14 mm
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
28 mm
Thread Size B
R 1/4
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Thread Size
1/4"
Length
22"
Fitting Side 1 Tube Outer Diameter
8 mm
Thread Size 2
R 1/4
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Temp. Range
-40 Degrees to 482 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
1450 psi
Compliance
AFNOR, CETOP, CNOMO, ISO
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Compression x Male BSPT
Basic Pipe Fitting Shape
Elbow
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Series
Metric Compression
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
1,450 psi
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Application
Chemical, Hydraulics
Fitting Shape
Elbow
Type
Compression
Connection
BSPT
Finish
Brass
Pressure (PSI)
Max. 1450
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker Hannifin
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Fitting Side 2 Connection Type
MBSPT
Material Grade
CA360
Operating Pressure - Maximum
1,450 psi
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.