Zoro Homepage

8mm Compression x 1/8" Male BSPT Straight Adapter 10PK

  • Mfr # 0105 08 10

  • Zoro # G7012792


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
19/64 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 08 10
Zoro #
G7012792
UPC #
820099094229
Country of Origin
France

Dimensions

Tube Size
19/64 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Hex Size
13 mm
Pipe Size (Fittings)
1/8"
Thread Size B
R 1/8
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
19 1/2 mm
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Thread Size
1/8"
Length
19-1/2"
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Thread Size 2
R 1/8

Description

Compression Fitting Adapter, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 19 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.