Zoro Homepage

8mm Compression x 3/8" Male BSPT Brass 90 Deg Elbow 10PK

  • Mfr # 0109 08 17

  • Zoro # G7119271


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
19/64 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 08 17
Zoro #
G7119271
UPC #
820099630816
Country of Origin
China

Dimensions

Tube Size
19/64 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
14 mm
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
28 mm
Thread Size B
R 3/8
Fitting Side B Pipe Size
3/8 in
Pipe Size
3/8"
Thread Size
3/8"
Length
24"
Thread Size 2
R 3/8
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Compliance
AFNOR, CETOP, CNOMO, ISO
Max. Pressure
1450 psi
Pipe Fitting Connection Type
Compression x Male BSPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-40 Degrees to 482 Degrees F
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Specific Pipe Fitting Shape
90 Degree Elbow
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial/Metric
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
1,450 psi
Application
Chemical, Hydraulics
Fitting Side A Connection Type
Compression
Series
Metric Compression
Fitting Material
Brass
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side B Connection Type
MBSPT
Fitting Shape
Elbow
Type
Compression
Finish
Brass
Connection
BSPT
Pressure (PSI)
Max. 1450
Fitting Side 2 Connection Type
MBSPT
Operating Pressure - Maximum
1,450 psi
Precleaned Type
Cleaned
Fitting Features
Rigid
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Material Grade
CA360

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.