90 Degrees Elbow Brass 90 Degrees Elbow, 1/4 in Female BSPP X 1/4 in Female BSPP
- Mfr # 0912 00 13
- Zoro # G100722755
product price:Â
$
10.19
/ea
Sold in multiples of 50 for
$509.50
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
13/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0912 00 13
- Zoro #
- G100722755
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water
- Low Lead Compliance Level
- Not Compliant
- Finish/Coating
- Nickel-Plated
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Max. Steam Pressure
- 870 psi
- Maximum Operating Pressure
- 870 psi
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
Dimensions
- Overall Length
- 13/16 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
90 Degrees Elbow, Brass, Nickel-Plated, 1/4 in, Female, Threaded, 1/4 in, Female, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.