90 Degrees Elbow Brass 90 Degrees Female Elbow, 1/2 in Female BSPP X 1/2 in Male BSPT

  • Mfr # 0144 21 21

  • Zoro # G400722493


product price:  $34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
1 5/16 in
Material Grade
C37700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0144 21 21
Zoro #
G400722493
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 5/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
90 Degrees Female Elbow
Application
Air, Non-Potable Water
Material Grade
C37700
Max. Steam Pressure
1,000 psi
Fitting Side A Gender
Female
Fitting Side B Type
BSPT
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
BSPP
Includes Seal
No
Maximum Operating Pressure
1,000 psi

Description

90 Degrees Elbow, Brass, C37700, 1/2 in, Female, Threaded, 1/2 in, Male, Threaded, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.