Shop LEGRIS
See all product information
Create Account
Female Coupling Brass Sleeve, 1/8 in Female BSPP X 1/4 in Female BSPP
- Mfr # 0902 10 13
- Zoro # G000722749
product price:Â
$
11.15
/ea
Sold in multiples of 50 for
$557.50
Key Features
Specific Fitting Shape
180 Degrees Return
Pipe Fitting Material
Brass
Hex Size
17 mm
Application
Air, Non-Potable Water
Overall Length
49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0902 10 13
- Zoro #
- G000722749
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Hex Size
- 17 mm
- Overall Length
- 49/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 49/64 in
- Length
- 49/64 in
Details
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 870 psi
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 870 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Nickel-Plated
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
Description
180 Degrees Return, Brass, Nickel-Plated, 1/8 in, Female, Threaded, 1/4 in, Female, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.