90 Degrees Elbow Brass 90 Degrees Union Elbow, 1/4 in Female BSPP X 1/4 in Female BSPP
- Mfr # 0143 13 13
- Zoro # G300722531
product price:Â
$
15.89
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
C37700
Overall Length
1 1/32 in
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0143 13 13
- Zoro #
- G300722531
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 1,000 psi
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Side B Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
Dimensions
- Overall Length
- 1 1/32 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 1/32 in
- Length
- 1 1/32 in
Description
90 Degrees Elbow, Brass, C37700, 1/4 in, Female, Threaded, 1/4 in, Female, Threaded, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.