90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 3/8 in Female BSPP X 3/8 in Male BSPT
- Mfr # 0913 00 17
- Zoro # G900722795
product price:Â
$
12.39
/ea
Sold in multiples of 25 for
$309.75
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
1 3/32 in
Application
Air, Non-Potable Water
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0913 00 17
- Zoro #
- G900722795
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 1 3/32 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water
- Includes Seal
- No
- Finish/Coating
- Nickel-Plated
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 870 psi
- Max. Steam Pressure
- 870 psi
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPP
Description
90 Degrees Elbow, Brass, Nickel-Plated, 3/8 in, Female, Threaded, 3/8 in, Male, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.