Shop LEGRIS

90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 5 mm Female Metric X 5 mm Male Metric

  • Mfr # 0921 00 19

  • Zoro # G600722798


product price:  $3.95
/ea
Sold in multiples of 25 for $98.75

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
27/64 in
Includes Pre-Applied Thread Sealant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0921 00 19
Zoro #
G600722798
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
27/64 in
Fitting Side B Nominal Pipe Size
5 mm
Fitting Side A Nominal Pipe Size
5 mm

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Application
Air, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
1/2
Includes Seal
No
Finish/Coating
Nickel-Plated
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
870 psi
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Max. Steam Pressure
870 psi
Gravity Flow
Pressure
Side B Thread Type
Metric

Description

90 Degrees Elbow, Brass, Nickel-Plated, 5 mm, Female, Threaded, 1/2, 5 mm, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.