Zoro Homepage

90 degrees Street Elbow, SS Pipe Fitting

  • Mfr # 1844 21 21

  • Zoro # G900722856


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Fitting Side B Nominal Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1844 21 21
Zoro #
G900722856
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 7/16 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Elbow
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Material Grade
316L
Fitting Side B Type
BSPT
Fitting Side A Type
BSPP
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Maximum Operating Pressure
2,176 psi

Description

90 Degrees Street Elbow, Stainless Steel, 316L, 1/2 in, Female, BSPP, 1/2 in, Male, BSPT, 2,176 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.