Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axial Valve, FNPT, 1/2" x 1/2"

  • Mfr # 4203 15 22 20

  • Zoro # G2385451


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Body Material
Nickel-Plated Brass
Overall Length
4.13 in
Overall Height
2.33 in
Hex Size
27 mm
Pipe Size (Fittings)
1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4203 15 22 20
Zoro #
G2385451
UPC #
820099294476
Country of Origin
Italy

Dimensions

Overall Length
4.13 in
Overall Height
2.33 in
Hex Size
27 mm
Pipe Size (Fittings)
1/2" x 1/2"
Pilot Port Size
1/8 in FNPT
Pipe Size
1/2 in x 1/2 in

Details

Item
Axial Valve
Body Material
Nickel-Plated Brass
Pipe Fitting Connection Type
FNPT x FNPT
Seal Material
FKM
Valve Configuration
Normally Closed (NC)
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Connection Type
FNPT x FNPT
Pilot Pressure
60 to 115 psi
Temp. Range
15 Degrees to 275 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
275 Degrees F
Minimum Pilot Pressure
60 psi
Maximum Pilot Pressure
115 psi
Maximum Operating Pressure
150 psi

Description

Axial Valve, Pipe Size 1/2 in x 1/2 in, Body Material Nickel-Plated Brass, Valve Configuration Normally Closed (NC), Pilot Port Size 1/8 in FNPT, Connection Type FNPT x FNPT, Maximum Operating Pressure 150 psi, Minimum Pilot Pressure 60 psi, Maximum Pilot Pressure 115 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 275 Degrees F, Seal Material FKM, Hex Size 27 mm, Overall Length 4.13 in, Overall Height 2.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.